Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 1 1/8 in, White, Food Grade
Mfr # BULK-RB-N70FDA-9
Zoro # G702587189
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Overall Diameter 1 1/8 in
- Temperature Range -30 Degrees F to 250 Degrees F
- Density 1.4 g/cc
- Clarity Opaque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70FDA-9
- Zoro # G702587189
- UPC # 193005974152
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Temperature Range | -30 Degrees F to 250 Degrees F |
Density | 1.4 g/cc |
Clarity | Opaque |
Abrasion Resistance | Good |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -30 Degrees F |
Shape | Ball |
Tear Strength | 22 N/mm |
Tensile Strength | 1,000 psi |
Grade | Food |
Standards | FDA 21 CFR 177.2600 |
Oil Resistance | Good |
Durometer | 70A |
Weather Resistance | Excellent |
Chemical Resistance | Fair |
Compression Set | 35 % |
Color | White |
Water Resistance | Good |
Elongation | 350 % |
Description
FDA Neoprene Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 36" Length - Black (20-139-0375)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18083_48_0)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-N70-206)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-H70-210)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x4", 60A (BULK-RS-HPN60-28)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-224)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-867)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1015)
- Zoro Select Rubber Sheets & Strips