Shop All Single Straight Blade Receptacles
Zoro Select
NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet
Mfr # 2097TRNICC4
Zoro # G8035947
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 125VAC
- Receptacle Type GFCI
- Height 4-3/16"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2097TRNICC4
- Zoro # G8035947
- UPC # 785007248630
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4-3/16" |
Width | 1-3/4" |
Depth | 1-1/8" |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1 in |
Description
Power Inlet, Current Rating 20 A, GFCI Yes, Housing Color Nickel, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type GFCI, Resistance Properties Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Reset Type Automatic, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating (FNM-1-4/10)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DRS20)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDL)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- Zoro Select Single Straight Blade Receptacles