Shop All Single Straight Blade Receptacles
Zoro Select
NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet
Mfr # 1597TRW
Zoro # G8032842
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receptacle Type Duplex
- Includes Mounting Hardware
- Number of Poles 2
- Number of Wires 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597TRW
- Zoro # G8032842
- UPC # 785007035759
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 1-3/4" |
Depth | 1-1/8" |
Height | 4-3/16" |
Face Plate Height | 2.7 in |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1 in |
Minimum Wire Size | 14 AWG |
Description
Power Inlet, Connection Orientation Straight, Current Rating 15 A, GFCI Yes, Housing Color White, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-1/4A, 600V AC, Nonindicating (TRS2-1/4R)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (RR201I)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (5261)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (DRS15)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRY8200W)
- ZORO SELECT Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15R, White (5278)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- Zoro Select Single Straight Blade Receptacles