Shop All Single Straight Blade Receptacles
Zoro Select
NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet
Mfr # 1597TRNICC4
Zoro # G8032772
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125VAC
- Receptacle Type Duplex
- Height 4-3/16"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597TRNICC4
- Zoro # G8032772
- UPC # 785007049398
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4-3/16" |
Width | 1-3/4" |
Depth | 1-1/8" |
Overall Depth | 1 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Description
Power Inlet, Connection Orientation Straight, Current Rating 15 A, GFCI Yes, Housing Color Nickel, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards CSA Certified, cULus Listed, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9RH13)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM110)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (RR201I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- ZORO SELECT Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5279)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Black (21254BLK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CR20IGRY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLKTR)
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (5661I)
- Zoro Select Straight Blade Devices