Shop All Single Straight Blade Receptacles
Zoro Select
NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet
Mfr # 1597TRLA
Zoro # G8035895
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125VAC
- Receptacle Type Duplex
- Height 4-3/16"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597TRLA
- Zoro # G8035895
- UPC # 785007035797
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4-3/16" |
Width | 1-3/4" |
Depth | 1-1/8" |
Overall Depth | 1 in |
Face Plate Width | 1.7 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Power Inlet, Connection Orientation Straight, Current Rating 15 A, GFCI Yes, Housing Color Light Almond, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CRS20GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5262BN)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- AC WORKS 3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed (ASOUL1530R)
- Zoro Select Straight Blade Devices