Shop All Single Straight Blade Receptacles
Zoro Select
NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet
Mfr # 1597NTLTRDBCC4
Zoro # G8035764
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 125VAC
- Receptacle Type Decorator Duplex
- Height 4-3/16"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597NTLTRDBCC4
- Zoro # G8035764
- UPC # 785007049510
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 4-3/16" |
Width | 1-3/4" |
Depth | 1-1/8" |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 1 in |
Face Plate Width | 1.7 in |
Description
Power Inlet, Current Rating 15 A, GFCI Yes, Housing Color Dark Bronze, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5251)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (CBRS15WWRTR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- Zoro Select Single Straight Blade Receptacles