Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/8 In.
Mfr # 6MN29
Zoro # G2259345
original price:
$11.89
5% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection FNPT X FNPT
- Body Material Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MN29
- Zoro # G2259345
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Max. Height | 1-39/64" |
Length | 1-1/4" |
Details
Connection | FNPT X FNPT |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Handle Material | Steel |
Stem Type | Brass |
Seal Material | Metal |
Temp. Rating | 0 Degrees to 250 Degrees F |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in, FNPT x FNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 39/64 in, Length 1 1/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709199-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-103)
- Zoro Select Needle Valves