Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 6MN32
Zoro # G2378424
original price:
$18.69
10% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection FNPT x MNPT
- Body Material Brass
- Max. Pressure 150 psi
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MN32
- Zoro # G2378424
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Max. Height | 1 55/64 in |
Length | 1 7/8 in |
Details
Connection | FNPT x MNPT |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Handle Material | Steel |
Stem Type | Brass |
Temp. Rating | 0 Degrees to 250 Degrees F |
Fitting Style | Straight |
Seal Material | Metal |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, FNPT x MNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 55/64 in, Length 1 7/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Sillcock Frost Free 1/2Mip X10 (104-404)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- SLOAN Friction Ring, PK24 (G44)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- Zoro Select Valves