Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 6MN30
Zoro # G0294786
original price:
$9.95
9% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection FNPT X FNPT
- Body Material Brass
- Max. Pressure 150 psi
- Length 1 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MN30
- Zoro # G0294786
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Length | 1 53/64 in |
Max. Height | 1 13/16 in |
Details
Connection | FNPT X FNPT |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Handle Material | Steel |
Fitting Style | Straight |
Temp. Rating | 0 Degrees to 250 Degrees F |
Seal Material | Metal |
Stem Type | Brass |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, FNPT x FNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 13/16 in, Length 1 53/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- KOHLER Disposal Flange With Stopper (11352-BL)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2960)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709104-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM62)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- Zoro Select Valves