Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 6MM66
Zoro # G0314964
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection Double Compression
- Body Material Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MM66
- Zoro # G0314964
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Max. Height | 1 5/16 in |
Length | 1 13/16 in |
Details
Connection | Double Compression |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Temp. Rating | 0 Degrees to 250 Degrees F |
Stem Type | Brass |
Seal Material | Metal |
Handle Material | Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, Tube Size 1/4 in, Double Compression Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 5/16 in, Length 1 13/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- ZORO SELECT Hanging Strap, 10Ft L, Copper Plated Steel (ICI-24)
- SUPERIOR TOOL Drain Stick (3819)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0602)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- Zoro Select Needle Valves