Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 6MM62
Zoro # G2142524
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Compression x MNPT
- Body Material Brass
- Max. Pressure 150 psi
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MM62
- Zoro # G2142524
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Length | 1-39/64" |
Max. Height | 1-13/32" |
Details
Connection | Compression x MNPT |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Handle Material | Steel |
Fitting Style | Straight |
Seal Material | Metal |
Temp. Rating | 0 Degrees to 250 Degrees F |
Stem Type | Brass |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, Compression x MNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 13/32 in, Length 1 39/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- INSTANT POWER PROFESSIONAL Waterless Urinal Sealant, 1 gal. (8202)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048118)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LK-SS)
- Zoro Select Valves