Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709199-04
Zoro # G7037807
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Application For Use on 3/8 in to 1-3/8 in Copper Tubing and 1/4 in Compression Outlet
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 709199-04
- Zoro # G7037807
- Country of Origin China
- Category Needle Valves
Details
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Application | For Use on 3/8 in to 1-3/8 in Copper Tubing and 1/4 in Compression Outlet |
Temp. Range | -65 Degrees to 250 Degrees F |
Description
Needle Valve, Body Material Low Lead Brass, Temp. Range -65 Degrees to 250 Degrees F, Max. Pressure 150 psi, Application For Use on 3/8 in to 1-3/8 in Copper Tubing and 1/4 in Compression Outlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT 1/2 In. FIP x 1/2 In. FIP Forged Brass Straight Gas Shutoff Valve (92-3232R)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 13)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000-SKB, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-B-1p-17092)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081609)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM62)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-102)
- Zoro Select Valves