Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709195-04
Zoro # G7042183
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Temp. Range -65 Degrees To 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709195-04
- Zoro # G7042183
- Country of Origin China
- Category Needle Valves
Details
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Needle Valve, Body Material Low Lead Brass, Temp. Range -65 Degrees to 250 Degrees F, Max. Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riverby Sink Rack For K-8679 (9238-ST)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (8R20)
- KOHLER Valve Kit (GP1281300)
- KOHLER Maxing Valve, Brown, 2-7/16" L, Brass (K-24154-RP)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- Zoro Select Valves