Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709135-04
Zoro # G8656952
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection FNPT x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Standards NSF 61 ANNEX G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709135-04
- Zoro # G8656952
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Details
Connection | FNPT x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/4 in, FNPT x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Chrome (D50TE-26)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-98)
- Zoro Select Needle Valves