Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709135-02
Zoro # G1830669
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection FNPT x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709135-02
- Zoro # G1830669
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Details
Connection | FNPT x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/8 in, FNPT x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Upper Supply (BU100505-KIT)
- MOEN Nondiverter Spouts (3829)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- KORKY EASY FIX REPAIR KIT 3"" (3003BP)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709199-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- Zoro Select Needle Valves