Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709134-04
Zoro # G8656943
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection FNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709134-04
- Zoro # G8656943
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Details
Connection | FNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/4 in, FNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- SANI-LAV Pistol Grip Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2SW)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709104-0404)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Angled, Brass, 1/8 x 1/4 In. (6MM63)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 3/8", Threaded (NVA4037T)
- Zoro Select Needle Valves