Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709134-02
Zoro # G9720891
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection FNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Standards NSF 61 ANNEX G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709134-02
- Zoro # G9720891
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Details
Connection | FNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/8 in, FNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-715 S.S. BALL VALVE (113-101)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- ANDERSON METALS Nipple Hex Brass Mpt 1/4 (756122-04)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Angled, Brass, 1/8 x 1/4 In. (6MM63)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM62)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- Zoro Select Needle Valves