Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709110-06
Zoro # G8656934
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Connection Flare
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Standards NSF 61 ANNEX G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709110-06
- Zoro # G8656934
- Country of Origin China
- Category Needle Valves
Dimensions
Tube Size | 3/8" |
Details
Connection | Flare |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Tube Size 3/8 in, Flare Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P570)
- JMF Company 1/8 in. Compression X 1/8 in. D Compression Brass Sleeve (41213)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709104-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- Zoro Select Needle Valves