Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709110-04
Zoro # G9720907
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Connection Flare
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Standards NSF 61 ANNEX G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709110-04
- Zoro # G9720907
- Country of Origin China
- Category Needle Valves
Dimensions
Tube Size | 1/4" |
Details
Connection | Flare |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Tube Size 1/4 in, Flare Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T-2000 IPS F.P. BALL VALVE (101-413)
- ANVIL Pipe Covering Protection Saddle, 3 In (0500071568)
- ASAHI Replacement Screen, 1" Size (3188010)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, FPT x FPT (BFA1007TES)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- HAYWARD FLOW CONTROL PVDF Needle Valves/FPM O-Ring, PTFE Seat (NVA5037T)
- Zoro Select Needle Valves