Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709108-04
Zoro # G2062238
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709108-04
- Zoro # G2062238
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Details
Connection | MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/4 in, MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K7300-08X100)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709104-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- PARKER Needle Valve, 1/4 In., Flare to Male Pipe (NV103F-4-2)
- Zoro Select Valves