Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709106-06
Zoro # G9720916
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Connection Compression
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Standards NSF 61 ANNEX G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709106-06
- Zoro # G9720916
- Country of Origin China
- Category Needle Valves
Dimensions
Tube Size | 3/8" |
Details
Connection | Compression |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Tube Size 3/8 in, Compression Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, S/T (TBB1015CPFG)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- X-RISER 1/2in. MPT x 1/2in. CTS SDR 7in. x 36in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-36-L-ZDC)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0602)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709199-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-98)
- Zoro Select Needle Valves