Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709104-0404
Zoro # G8656916
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection Flare x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709104-0404
- Zoro # G8656916
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Details
Connection | Flare x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/4 in, Tube Size 1/4 in, Flare x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/8 in, 50 Ft (AN800007)
- ZURN Foot Pedal Valve Assembly, Brass, Zurn (G67948)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 8 In. (65P-8)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0602)
- ZORO SELECT Needle Valve, Angled, Brass, 1/8 x 1/4 In. (6MM63)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- ANDERSON GREENWOOD Gauge 12 X 34 Manual Npt Needle Valve (M5VHC46 02-1259-501)
- Zoro Select Needle Valves