Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709103-0604
Zoro # G2062247
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 3/8"
- Connection Compression x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709103-0604
- Zoro # G2062247
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 3/8" |
Details
Connection | Compression x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Angled |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Angled, Body Material Low Lead Brass, Pipe Size 1/4 in, Tube Size 3/8 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- PARKER Hollow Hex Plug, 316 SS, 1/8 in, Male SAE (2 HP5ON-SS)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 40 (8114314)
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- Zoro Select Valves