Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709103-0502
Zoro # G9720925
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Tube Size 5/16"
- Connection Compression x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709103-0502
- Zoro # G9720925
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 5/16" |
Details
Connection | Compression x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Angled |
Description
Needle Valve, Angled, Body Material Low Lead Brass, Pipe Size 1/8 in, Tube Size 5/16 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375007)
- PARKER 1/4" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-4-4)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 304SS (CN56PSS)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709199-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ANDERSON GREENWOOD Gauge 12 X 34 Manual Npt Stainless Needle Valve (M5VDX-46 S14-3558-003)
- Zoro Select Valves