Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709103-0404
Zoro # G8656891
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection Compression x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 709103-0404
- Zoro # G8656891
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Details
Connection | Compression x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Angled |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Angled, Body Material Low Lead Brass, Pipe Size 1/4 in, Tube Size 1/4 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- T&S BRASS Valve&Hose , Pre-Rns, W/Swivel (B-0100-SWV)
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 (793MG7)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- ANCHOR FLUID POWER 1/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/4-1)
- Zoro Select Valves