Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709101-0604
Zoro # G8656882
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 3/8"
- Connection Compression x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709101-0604
- Zoro # G8656882
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 3/8" |
Details
Connection | Compression x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/4 in, Tube Size 3/8 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- KOHLER Tea-For-Two Undermount Installation K (586-NA)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Angled, Brass, 1/8 x 1/4 In. (6MM63)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709199-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- PARKER Needle Valve, 3/8In, Compression-Male Pipe (NV106C-6-4)
- Zoro Select Valves