Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709101-0402
Zoro # G9079691
original price:
$17.79
10% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Tube Size 1/4"
- Connection Compression x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 709101-0402
- Zoro # G9079691
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 1/4" |
Details
Connection | Compression x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Standards | NSF 61 ANNEX G |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Pipe Size 1/8 in, Tube Size 1/4 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH02)
- MOEN Retainer Clip (883)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709199-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ANDERSON METALS 1/8 in. 1/8 in. Brass Needle Valve (759135-02AH)
- Zoro Select Needle Valves