Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTZ3
Zoro # G2860584
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- Material Stainless Steel
- For Use With Dispensing Machines, Syringes
- Color Silver
- Gauge 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5FTZ3
- Zoro # G2860584
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 4 in |
Outside Dia. | 0.028 in |
Inside Dia. | 0.016 in |
Length (Straight Wireway) | 4 in |
Outer Diameter | 0.028 in |
Inner Diameter | 0.016 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
Material | Stainless Steel |
For Use With | Dispensing Machines, Syringes |
Color | Silver |
Gauge | 22 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Hub Material | Brass |
Hub Connection Type | Luer-Lock |
Needle Tip Type | Blunt |
Reusable | Reusable |
Product Type | Needle |
Description
Needle, Color Silver, Gauge 22 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 4 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.016 in, Outer Diameter 0.028 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Gray Double Sided Tape 25Mm (CDCG25)
- 3M Spray Trim Adhesive, 8090 Series, Yellow, 19 oz, Aerosol Can (08090)
- DAP Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818898)
- M-D Caulking Cord Wht 90' (71520)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX1)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW1)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Yellow (5FVL4)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX6)
- Zoro Select Dispensing Syringe Needles, Tips & Caps