Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTY7
Zoro # G2516254
product price: $26.75
/pk 12, $2.23/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- For Use With Dispensing Machines, Syringes
- Material Stainless Steel
- Color Silver
- Gauge 26 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FTY7
- Zoro # G2516254
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1/4 in |
Outside Dia. | 0.018 in |
Inside Dia. | 0.01 in |
Length (Straight Wireway) | 1/4 in |
Outer Diameter | 0.018 in |
Inner Diameter | 0.01 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
For Use With | Dispensing Machines, Syringes |
Material | Stainless Steel |
Color | Silver |
Gauge | 26 ga |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Needle Tip Type | Blunt |
Product Type | Needle |
Reusable | Reusable |
Hub Connection Type | Luer-Lock |
Hub Material | Brass |
Description
Needle, Color Silver, Gauge 26 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 1/4 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.01 in, Outer Diameter 0.018 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Black (2280)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX5)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ5)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G505)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FVA0)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV8)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel All Stainless Steel 5 PK Silver (5FVC0)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY0)
- Zoro Select Dispensing Syringe Needles, Tips & Caps