Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTX4
Zoro # G2814393
product price: $37.79
/pk 12, $3.15/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- For Use With Dispensing Machines, Syringes
- Material Stainless Steel
- Color Silver
- Gauge 25 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FTX4
- Zoro # G2814393
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.02 in |
Inside Dia. | 0.01 in |
Length (Straight Wireway) | 2 in |
Outer Diameter | 0.02 in |
Inner Diameter | 0.01 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
For Use With | Dispensing Machines, Syringes |
Material | Stainless Steel |
Color | Silver |
Gauge | 25 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Hub Material | Brass |
Hub Connection Type | Luer-Lock |
Needle Tip Type | Blunt |
Reusable | Reusable |
Product Type | Needle |
Description
Needle, Color Silver, Gauge 25 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.01 in, Outer Diameter 0.02 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- NMC Caution Buried Water Line Below (ND3 BW)
- BERRY PLASTICS 1087665 Silver Extreme Weather HVAC Foil Tape- 2.83 in. x 50 Yd (134900)
- ZORO SELECT Male Luer Blank, 316 stainless steel Silver (G531)
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G505)
- ZORO SELECT Female Luer Barb Adapter, 316 stainless steel Silver (G530)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- ZORO SELECT Needle Cover, 1 1/2 in Length, Polypropylene 50 PK Translucent (5FVN6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV9)
- Zoro Select Dispensing Syringes, Bottles & Tips