Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTW5
Zoro # G3381777
product price: $47.59
/pk 12, $3.97/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- For Use With Dispensing Machines, Syringes
- Material Stainless Steel
- Color Silver
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FTW5
- Zoro # G3381777
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.065 in |
Inside Dia. | 0.047 in |
Length (Straight Wireway) | 2 in |
Inner Diameter | 0.047 in |
Outer Diameter | 0.065 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
For Use With | Dispensing Machines, Syringes |
Material | Stainless Steel |
Color | Silver |
Gauge | 16 ga |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Hub Connection Type | Luer-Lock |
Hub Material | Brass |
Needle Tip Type | Blunt |
Reusable | Reusable |
Product Type | Needle |
Description
Needle, Color Silver, Gauge 16 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.047 in, Outer Diameter 0.065 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZINSSER 1 Qt White Bondz Maximum Adhesion Primer (271198)
- NMC Caution Buried Storm Drain Below (DT2 GSD)
- SECURITRON Adhesive Kit, Acrylic, Type Glass Door (AKG)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY2)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ0)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- ZORO SELECT Needle Kit, Reusable Blunt Probe Luer Lock 1/4 in, 2 in, 4 in Length, Stainless Steel Silver (5FTZ6)
- ZORO SELECT Male Luer to 10-32 Male, Plated Brass Silver (G511)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G503)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX2)
- Zoro Select Dispensing Syringes, Bottles & Tips