Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTW2
Zoro # G2568937
product price: $42.79
/pk 12, $3.57/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- Material Stainless Steel
- For Use With Dispensing Machines, Syringes
- Color Silver
- Gauge 13 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FTW2
- Zoro # G2568937
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.095 in |
Inside Dia. | 0.071 in |
Length (Straight Wireway) | 2 in |
Outer Diameter | 0.095 in |
Inner Diameter | 0.071 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
Material | Stainless Steel |
For Use With | Dispensing Machines, Syringes |
Color | Silver |
Gauge | 13 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Product Type | Needle |
Hub Connection Type | Luer-Lock |
Needle Tip Type | Blunt |
Reusable | Reusable |
Hub Material | Brass |
Description
Needle, Color Silver, Gauge 13 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.071 in, Outer Diameter 0.095 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/4” wide x 50' Sterling Seal-1 Spool (EJS1500.25050)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 3.3 lb, Two Cylinders, Cream, 2 Component (12030014)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 15' Sterling Seal-1 Spool (EJS1500.50015)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Pink (5FVL3)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FVA0)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVE9)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Yellow/White (5FVN2)
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ0)
- Zoro Select Dispensing Syringe Needles, Tips & Caps