Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTW0
Zoro # G2897946
product price: $38.99
/pk 12, $3.25/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- Material Stainless Steel
- For Use With Dispensing Machines, Syringes
- Color Silver
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FTW0
- Zoro # G2897946
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.12 in |
Inside Dia. | 0.094 in |
Length (Straight Wireway) | 2 in |
Outer Diameter | 0.12 in |
Inner Diameter | 0.094 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
Material | Stainless Steel |
For Use With | Dispensing Machines, Syringes |
Color | Silver |
Gauge | 11 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Hub Material | Brass |
Needle Tip Type | Blunt |
Reusable | Reusable |
Product Type | Needle |
Hub Connection Type | Luer-Lock |
Description
Needle, Color Silver, Gauge 11 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.094 in, Outer Diameter 0.12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- LOCTITE Crack Filler, 8.6 oz, Stick, Gray, Fixmaster (1291113)
- PC PRODUCTS Protective Coating 900550 Products 26:1 Caulk Gun (900550)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW9)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Pink/White (5FVN1)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX8)
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- Zoro Select Dispensing Syringe Needles, Tips & Caps