Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel All Stainless Steel 5 PK Silver
Mfr # 5FVC4
Zoro # G2781335
product price: $72.85
/pk 5, $14.57/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock, All Stainless Steel
- For Use With Dispensing Machines, Syringes
- Material All Stainless Steel
- Color Silver
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVC4
- Zoro # G2781335
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.028 in |
Inside Dia. | 0.016 in |
Length (Straight Wireway) | 2 in |
Inner Diameter | 0.016 in |
Outer Diameter | 0.028 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock, All Stainless Steel |
For Use With | Dispensing Machines, Syringes |
Material | All Stainless Steel |
Color | Silver |
Gauge | 22 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Needle Tip Type | Blunt |
Hub Connection Type | Luer-Lock |
Reusable | Reusable |
Product Type | Needle |
Hub Material | Brass |
Description
Needle, Color Silver, Gauge 22 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.016 in, Outer Diameter 0.028 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- 3M Application Solution, Protection Tape, qt. (56800)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTW8)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW3)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ1)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVE9)
- Zoro Select Dispensing Syringe Needles, Tips & Caps