Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Razor Edge Luer Lock Stainless Steel 5 PK Silver
Mfr # 5FVD1
Zoro # G2556093
product price: $42.15
/pk 5, $8.43/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Razor Edge Luer Lock
- For Use With Dispensing Machines, Syringes
- Material Stainless Steel
- Color Silver
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVD1
- Zoro # G2556093
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1/2 in |
Outside Dia. | 0.02 in |
Inside Dia. | 0.01 in |
Length (Straight Wireway) | 1/2 in |
Outer Diameter | 0.02 in |
Inner Diameter | 0.01 in |
Details
Item | Needle |
Type | Razor Edge Luer Lock |
For Use With | Dispensing Machines, Syringes |
Material | Stainless Steel |
Color | Silver |
Gauge | 25 ga |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Application | Used In Production, Maintenance, And Laboratory Operations, Industrial And Institutional Dispensing, And Punching Soft Solids |
Needle Tip Type | Razor Edge |
Hub Connection Type | Luer-Lock |
Hub Material | Stainless Steel |
Reusable | Reusable |
Product Type | Needle |
Description
Needle, Color Silver, Gauge 25 ga, Hub Connection Type Luer-Lock, Hub Material Stainless Steel, Length 1/2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Razor Edge, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.01 in, Outer Diameter 0.02 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Biscuit Slot Glue Bottle (19042)
- 3M Duct Tape, Blk, 50 yd. L x 1/2in. W (3903)
- INTERTAPE FOIL TAPE ALUM 3""WX50YD (9503)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Red/White (5FVN4)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ4)
- ZORO SELECT Needle Kit, Reusable Blunt Probe Luer Lock 1/4 in, 2 in, 4 in Length, Stainless Steel Silver (5FTZ6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Gray/White (5FVL9)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTW8)
- Zoro Select Dispensing Syringes, Bottles & Tips