Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Disposable Polypropylene 10 PK Yellow/White
Mfr # 5FVN2
Zoro # G2730016
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- Material Polypropylene
- For Use With Dispensing Machines, Syringes
- Color Yellow/White
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVN2
- Zoro # G2730016
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1 1/2 in |
Outside Dia. | 0.039 in |
Inside Dia. | 0.024 in |
Length (Straight Wireway) | 1 1/2 in |
Outer Diameter | 0.039 in |
Inner Diameter | 0.024 in |
Details
Item | Needle |
Type | Disposable |
Material | Polypropylene |
For Use With | Dispensing Machines, Syringes |
Color | Yellow/White |
Gauge | 20 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Cyanoacrylates, Fluids, Glues, Pastes |
Reusable | Disposable |
Hub Connection Type | Luer-Lock |
Product Type | Needle |
Needle Tip Type | Blunt |
Hub Material | Polypropylene |
Description
Needle, Color Yellow/White, Gauge 20 ga, Hub Connection Type Luer-Lock, Hub Material Polypropylene, Length 1 1/2 in, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, Dispenses Adhesives, Cyanoacrylates, Fluids, Glues, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.024 in, Outer Diameter 0.039 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F (135508)
- K-FLEX USA K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll, 12PK (800-EL-018)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- GORILLA GLUE Adhesive, Wood Glue Series, Creamy Tan, 24 hr Full Cure, 1 gal, Pail (6231501)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Salmon (5FVF9)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G504)
- ZORO SELECT Dispensing Syringe, Polypropylene 10 PK Black (G720)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW5)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY2)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Blue (5FVG3)
- Zoro Select Dispensing Syringe Needles, Tips & Caps