Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Disposable Luer Lock PTFE 10 PK Pink
Mfr # 5FVL3
Zoro # G2818112
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disposable Luer Lock
- Material PTFE
- For Use With Dispensing Machines, Syringes
- Color Pink
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5FVL3
- Zoro # G2818112
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.054 in |
Inside Dia. | 0.042 in |
Length (Straight Wireway) | 2 in |
Outer Diameter | 0.054 in |
Inner Diameter | 0.042 in |
Details
Item | Needle |
Type | Disposable Luer Lock |
Material | PTFE |
For Use With | Dispensing Machines, Syringes |
Color | Pink |
Gauge | 18 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Cyanoacrylates, Fluids, Glues, Pastes |
Hub Material | PTFE |
Hub Connection Type | Luer-Lock |
Product Type | Needle |
Needle Tip Type | Blunt |
Reusable | Disposable |
Description
Needle, Color Pink, Gauge 18 ga, Hub Connection Type Luer-Lock, Hub Material PTFE, Length 2 in, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, Dispenses Adhesives, Cyanoacrylates, Fluids, Glues, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.042 in, Outer Diameter 0.054 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMPEL Kampel KSF99 1 by 2 Pint Solvent for SeamFil (KSF99)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel Silver (5FVA2)
- ZORO SELECT Needle Kit, Reusable Blunt Probe Luer Lock 1/4 in, 2 in, 4 in Length, Stainless Steel Silver (5FTZ6)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Yellow/White (5FVN2)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW9)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX8)
- Zoro Select Dispensing Syringes, Bottles & Tips