Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, 2 in Length, Stainless Steel 5 PK Silver
Mfr # 5FVA7
Zoro # G2643356
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe 1/4 in NPT
- For Use With Dispensing Machines, Syringes
- Color Silver
- Material Stainless Steel
- Gauge 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVA7
- Zoro # G2643356
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.028 in |
Inside Dia. | 0.016 in |
Length (Straight Wireway) | 2 in |
Outer Diameter | 0.028 in |
Inner Diameter | 0.016 in |
Details
Item | Needle |
Type | Reusable Blunt Probe 1/4 in NPT |
For Use With | Dispensing Machines, Syringes |
Color | Silver |
Material | Stainless Steel |
Gauge | 22 ga |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Needle Tip Type | Blunt |
Hub Connection Type | 1/4 (M)NPT Thread |
Hub Material | Brass |
Product Type | Needle |
Reusable | Reusable |
Description
Needle, Color Silver, Gauge 22 ga, Hub Connection Type 1/4 (M)NPT Thread, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.016 in, Outer Diameter 0.028 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- LIQUID NAILS Floor Adhesive, Subfloor & Deck Series, White, 10 oz, Cartridge (LN-902)
- ZORO SELECT Male Luer Blank, 303 Stainless Steel Silver (G523)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- ZORO SELECT Male Luer to 10-32 Male, Plated Brass Silver (G511)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF5)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- ZORO SELECT Needle Kit, Reusable Blunt Probe Luer Lock 1/4 in, 2 in, 4 in Length, Stainless Steel Silver (5FTZ6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX0)
- Zoro Select Dispensing Syringes, Bottles & Tips