Shop All Neck Gaiters & Warmers
Zoro Select
Neck Gaiter, Green, Pullover Style
Mfr # RAD-NGGBE
Zoro # G7688240
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ASTM Splash Rating Not Rated
- ISO Cleanroom Class Not Rated
- NIOSH Rating Not Rated
- Washable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RAD-NGGBE
- Zoro # G7688240
- Country of Origin United States
- Category Neck Gaiters & Warmers
Dimensions
Size | Universal |
Width | 9 in |
Height | 1/4 in |
Mask Size | Universal |
Details
Item | Neck Gaiter |
Color | Green |
ASTM Splash Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
NIOSH Rating | Not Rated |
Washable | Yes |
Mask Material | Polyester |
Mask Style | Pullover Mask |
Mask Attachment Type | Pullover |
Features | Protect Your Face |
Disposable/ Reusable | Reusable |
Number of Layers | 1 |
Nose Clip | No |
Individually Packaged | Yes |
Description
Neck Gaiter, Pullover Mask, Polyester, Universal Mask Size, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14003-02)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- ZING Security Labels, 7 in H, English (2765)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- ZORO SELECT Neck Gaiter, Orange, Pullover Style (RAD-NGOBE)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGFRG)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- CHILL-ITS BY ERGODYNE Blue Cooling Neck Gaiter Bandana Pocket Kit - S/M (6482)
- CORDOVA Breathable Balaclava (HL150B)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Royal Blue, Unisex, One Size (MCUA03050021)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- Zoro Select Head Protection