Shop All Neck Gaiters & Warmers
Zoro Select
Neck Gaiter, Green, Pullover Style
Mfr # RAD-NGFRG
Zoro # G7688286
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Hi-Vis Green
- Standards ARC Rating EBT=9.6 Cal/cm2
- Hazard Risk Category (HRC) 2
- ASTM Splash Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RAD-NGFRG
- Zoro # G7688286
- UPC # 674326351476
- Country of Origin United States
- Category Neck Gaiters & Warmers
Dimensions
Size | Universal |
Width | 9 in |
Height | 1/4 in |
Mask Size | Universal |
Details
Item | Neck Gaiter |
Color | Hi-Vis Green |
Standards | ARC Rating EBT=9.6 Cal/cm2 |
Hazard Risk Category (HRC) | 2 |
ASTM Splash Rating | Not Rated |
NIOSH Rating | Not Rated |
NFPA Standard | 70E |
ISO Cleanroom Class | Not Rated |
Mask Material | Polyester |
Individually Packaged | Yes |
Mask Style | Pullover Mask |
Mask Attachment Type | Pullover |
Disposable/ Reusable | Reusable |
Washable | Yes |
Nose Clip | No |
Number of Layers | 1 |
Features | Protect Your Face |
Description
Neck Gaiter, Pullover Mask, Polyester, Universal Mask Size, Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73040-701-08)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 14, EE, PR (SE4625)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- ZORO SELECT Neck Gaiter, Orange, Pullover Style (RAD-NGOBE)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGGBE)
- NATIONAL SAFETY APPAREL H11Rx Lightweight Ultrasoft Flame Resistant Balaclava, (H11RX)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover with 212 Pattern Print (FC5-05-000)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Royal Blue, Unisex, One Size (MCUA03050021)
- N-FERNO BY ERGODYNE 6960 Hi-Vis Lime Fleece Neck Gaiter (6960HV)
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- Zoro Select Neck Gaiters & Warmers