Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 5/16 in., TiAlN
Mfr # 402-312140B
Zoro # G4341298
product price: $39.94
/ea
$39.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-312140B
- Zoro # G4341298
- UPC # 888226198516
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Size (mm) | 7.94 |
Depth x Dia. Ratio | 3xD |
Size (In.) | 5/16 |
Size | 5/16" |
Depth:Dia. Ratio | 3xD |
Drill Bit Size | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 5/16 in |
Drill Size | 5/16" |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 5/16 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- WILLIAMS Williams Reversible Ratchet 20" Blk, 3/4" D (HB-51B)
- ZORO SELECT 1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101250B)
- MILWAUKEE TOOL Front T-Handle (31-44-0330)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- Zoro Select Countersinks, Center Drills & Spotting Drills