Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 5/16 in., TiAlN
Mfr # 402-312120B
Zoro # G4341316
product price: $39.94
/ea
$39.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-312120B
- Zoro # G4341316
- UPC # 888226198639
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Size | 5/16" |
Body Dia. | 5/16 in |
Drill Size | 5/16" |
Depth x Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 3xD |
Size (mm) | 7.94 |
Drill Bit Size | 5/16 in |
Size (In.) | 5/16 |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 5/16 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5-3/4" Bi-Metal Hole Saw (MHS92)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- Zoro Select Countersinks, Center Drills & Spotting Drills