Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 5/16 in., TiAlN
Mfr # 402-312090B
Zoro # G4341270
$39.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402-312090B
- Zoro # G4341270
- UPC # 888226198585
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Drill Bit Size | 5/16 in |
Drill Size | 5/16" |
Body Dia. | 5/16 in |
Size (mm) | 7.94 |
Size (In.) | 5/16 |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Size | 5/16" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 5/16 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- BLAIR Cutter, 7/16", 3 pcs. (11112-3)
- Zoro Select Spotting Drills