Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 5/16 in., Bright
Mfr # 402-312120
Zoro # G4341325
product price: $31.04
/ea
$31.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-312120
- Zoro # G4341325
- UPC # 888226079075
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Body Dia. | 5/16 in |
Size | 5/16" |
Size (mm) | 7.94 |
Drill Size | 5/16" |
Size (In.) | 5/16 |
Depth x Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- MILWAUKEE TOOL Brush Cap (23-44-0170)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 9x12 mm (58211017)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- Zoro Select Countersinks, Center Drills & Spotting Drills