Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 5/16 in., Bright
Mfr # 402-312090
Zoro # G4341289
product price: $30.64
/ea
$30.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-312090
- Zoro # G4341289
- UPC # 888226079068
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Drill Bit Size | 5/16 in |
Drill Size | 5/16" |
Body Dia. | 5/16 in |
Size (In.) | 5/16 |
Size (mm) | 7.94 |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Size | 5/16" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 24"L Aluminum Saw Out Feed Support (TS1016)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09712)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- Zoro Select Spotting Drills