Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 3/8 in., TiAlN
Mfr # 402-375140B
Zoro # G4342786
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-375140B
- Zoro # G4342786
- UPC # 888226198493
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Size (In.) | 3/8 |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Depth x Dia. Ratio | 3xD |
Body Dia. | 3/8 in |
Size | 3/8" |
Drill Size | 3/8" |
Size (mm) | 9.53 |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 3/8 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- Zoro Select Spotting Drills