Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 3/8 in., TiAlN
Mfr # 402-375090B
Zoro # G4342768
product price: $46.97
/ea
$46.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-375090B
- Zoro # G4342768
- UPC # 888226198578
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Size | 3/8" |
Drill Bit Size | 3/8 in |
Size (mm) | 9.53 |
Depth x Dia. Ratio | 3xD |
Size (In.) | 3/8 |
Drill Size | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 3/8 in |
Depth:Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 3/8 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- BLAIR Cutter, 7/8" (11340)
- Zoro Select Countersinks, Center Drills & Spotting Drills