Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 3/8 in., Bright
Mfr # 402-375120
Zoro # G4342810
product price: $39.17
/ea
$39.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-375120
- Zoro # G4342810
- UPC # 888226079105
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Drill Size | 3/8" |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 3xD |
Body Dia. | 3/8 in |
Size (mm) | 9.53 |
Size (In.) | 3/8 |
Size | 3/8" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- LENOX SAW HOLE 1-3/8"" W/ARBR (1772727)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- MICRO 100 Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Finish: AlTiN (QSPD-015-140X)
- Zoro Select Spotting Drills