Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 3/8 in., Bright
Mfr # 402-375100
Zoro # G4342829
product price: $41.97
/ea
$41.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 100 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-375100
- Zoro # G4342829
- UPC # 888226206709
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Size | 3/8" |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Size (mm) | 9.53 |
Depth x Dia. Ratio | 3xD |
Body Dia. | 3/8 in |
Drill Size | 3/8" |
Size (In.) | 3/8 |
Description
Spotting Drill Bit, Carbide, 100 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- LINK 1/2 X 2 Cobalt 120° Spot & Center Drill (97-CO-388)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- Zoro Select Countersinks, Center Drills & Spotting Drills