Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 3/16 in., TiAlN
Mfr # 402-187140B
Zoro # G4343005
product price: $22.40
/ea
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Size - Decimal 3/16 in - 0.1875
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402-187140B
- Zoro # G4343005
- UPC # 888226198462
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Drill Bit Size | 3/16 in |
Size (In.) | 3/16 |
Size | 3/16" |
Body Dia. | 3/16 in |
Depth:Dia. Ratio | 4xD |
Drill Size | 3/16" |
Size (mm) | 4.76 |
Description
Spotting Drill Bit, Carbide, 140 Degrees , 3/16 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Kraftform Handle And Bit Set 7Pc W Pouch (05059298001)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150" (QSPD-050-140)
- Zoro Select Countersinks, Center Drills & Spotting Drills